Shop All Lag Screws
Zoro Select
Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 200 PK
Mfr # 3748L
Zoro # G4952322
product price: $66.19
/pk 200, $0.33/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3748L
- Zoro # G4952322
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Head Type | Hex |
Meets/Exceeds | ASME B18.2.1 |
Head Style | Hex |
Description
Hex Head Lag Screws,3/8x3 Hex LA,Package Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-5/8" L, Nylon, 75 lbs Tension Strength (25310)
- FOREVERBOLT Lag Screw, 1/4 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB146P10)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.100.0020)
- CURT Clevis Pin 1/2" W/Handle/Clip (45805)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 1000 PK (1420L)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 200 PK (3764L)
- ZORO SELECT Lag Screw, 1/2 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (50384L)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.031.0300)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK (6280L188)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK (U51900.037.0600)
- MIDWEST FASTENER Lag Screw, 5/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53483)
- Zoro Select Lag Screws