Shop All Lag Screws
Zoro Select
Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK
Mfr # U08280.037.0250
Zoro # G3306204
original price:
$17.23
41% off
new price: $10.15
/pk 50, $0.20/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 9/16 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08280.037.0250
- Zoro # G3306204
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 2-1/2 in |
Drive Size | 9/16 in |
Hex Size | 9/16 in |
Thread Size | 3/8" |
Head Width | 0.388 in |
Maximum Head Width | 0.388 in |
Head Height | 0.25 in |
Minimum Head Width | 0.36 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Description
Hex Head Lag Screw, Material Steel, Finish Zinc Plated, Screw Size 3/8 In., Fastener Length 2 1/2 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 1 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Width 0.388 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55060.100.0030)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (494009-PG)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 500 PK (650481)
- MKT FASTENING Short Drop-In Anchor, 5/16 in Dia, 2-3/8" L, Steel Zinc Plated (305162I)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0600)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0300)
- ZORO SELECT Lag Screw, 3/4 in, 12 in, Steel, Zinc Plated Hex External Hex Drive, 2 PK (U08280.075.1200)
- ZORO SELECT Lag Screw, 3/4 in, 10 in, Steel, Zinc Plated Hex External Hex Drive, 5 PK (U08280.075.1000)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0500)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3740LB)
- ZORO SELECT Lag Screw, 1/2 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (50384L)
- Zoro Select Lag Screws