Shop All Lag Screws
Zoro Select
Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK
Mfr # 37224L
Zoro # G4960442
product price: $95.15
/pk 50, $1.90/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37224L
- Zoro # G4960442
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 14 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Head Type | Hex |
Meets/Exceeds | ASME B18.2.1 |
Head Style | Hex |
Description
Hex Head Lag Screws,3/8x14 Hex LA,Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3621-10.00TWK)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 5/8-11 Thread Size 8 Long (3313N56)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (5402500250-12)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (3796L)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 400 PK (3140L)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 1000 PK (1420L)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 600 PK (314007LHW)
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0200)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/4 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3136LB)
- SPAX PowerLags Lag Screw, 3/8 in Thread, 6 in L, Partial Thread, Washer Head, T-Star Drive, Steel, HCR (4581821001525)
- Zoro Select Lag Screws