Shop All Lag Screws
Zoro Select
Lag Screw, 3/8 in, 12 in, Steel, Galvanized Hex Hex Drive, 25 PK
Mfr # 37192LG
Zoro # G4960792
product price: $66.45
/pk 25, $2.66/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37192LG
- Zoro # G4960792
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 12 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Galvanized |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Head Type | Hex |
Head Style | Hex |
Description
Hex Head Lag Screws,3/8x12 Hex LA,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U04100.050.0325)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 14.73 mm L, Steel, 25 PK (AKS4T-610-4.2)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x2, PK25 (U07852.037.0200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.016.0150)
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Galvanized Hex Hex Drive, 50 PK (37160LG)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Galvanized Hex Hex Drive, 50 PK (37112LG)
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Galvanized Hex Hex Drive, 50 PK (37128LG)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0350)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0250)
- ZORO SELECT Lag Screw, 1/4 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 300 PK (1488L)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0250)
- Zoro Select Lag Screws