Shop All Lag Screws
Zoro Select
Lag Screw, 3/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK
Mfr # U08450.037.1000
Zoro # G9189196
original price:
$58.00
40% off
new price: $34.49
/pk 50, $0.69/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 9/16 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08450.037.1000
- Zoro # G9189196
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 10 in |
Drive Size | 9/16 in |
Hex Size | 9/16 in |
Thread Size | 3/8" |
Minimum Thread Length | 5 21/32 in |
Dimensional Standards | ASME B18.2.1 |
Head Width | 0.388 in |
Minimum Head Width | 0.36 in |
Maximum Head Width | 0.388 in |
Head Height | 0.25 in |
Description
Hex Head Lag Screws, Material Steel, Finish Hot Dipped Galvanized, Screw Size 3/8 In., Fastener Length 10 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 5 21/32 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Width 0.388 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-ZN)
- RICHELIEU #9 x 2 1/2 in., 1800 PK (FTSCD17T9212)
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 7 in Length (A0450480700)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF080604GR)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0400)
- ZORO SELECT Lag Screw, 5/16 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0500)
- ZORO SELECT Lag Screw, 1/2 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0500)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.025.0125)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 300 PK (B08280.031.0400)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/4 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3136LB)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0300)
- Zoro Select Lag Screws