Shop All Lag Screws
Zoro Select
Lag Screw, 3/8 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK
Mfr # 3720LB
Zoro # G4952855
product price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3720LB
- Zoro # G4952855
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Head Type | Hex |
Head Style | Hex |
Description
Hex Head Lag Screws,3/8x1 1/4 HE,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND STEP KEYSTOCK ASSORTMENT (15899)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61916)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07400.240.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 25 PK (FWI5087GUSA-025BX)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 1000 PK (1424LB)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3740LB)
- ZORO SELECT Lag Screw, 5/16 in, 1-3/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3128LB)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Galvanized Hex Hex Drive, 250 PK (3748LFG)
- ZORO SELECT Lag Screw, 5/8 in, 3 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK (6248L188)
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0200)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3140LB)
- Zoro Select Lag Screws