Shop All Lag Screws
Zoro Select
Lag Screw, 3/8 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK
Mfr # U08450.037.0150
Zoro # G3494276
product price: $63.59
/pk 100, $0.64/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 9/16 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08450.037.0150
- Zoro # G3494276
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 1-1/2 in |
Drive Size | 9/16 in |
Hex Size | 9/16 in |
Thread Size | 3/8" |
Minimum Thread Length | 1 19/64 in |
Maximum Head Width | 0.388 in |
Dimensional Standards | ASME B18.2.1 |
Head Width | 0.388 in |
Minimum Head Width | 0.36 in |
Head Height | 0.25 in |
Description
Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 3/8 In., Fastener Length 1 1/2 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 1 19/64 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Width 0.388 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.313 in L, Brass (240-008-BR)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-002)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KCS)
- PRIME-LINE Hex Nut, 5/16"-18, Aluminum, Not Graded, Aluminum, 25 PK (9073423)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0600)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0600)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0150)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0800)
- ZORO SELECT Lag Screw, 3/8 in, 1-3/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0175)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0600)
- FOREVERBOLT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK (FBLB386P5)
- Zoro Select Lag Screws