Shop All Lag Screws
Zoro Select
Lag Screw, 3/4 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 30 PK
Mfr # B08280.075.0800
Zoro # G1200223
product price: $84.35
/pk 30, $2.81/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 1-1/8 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08280.075.0800
- Zoro # G1200223
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 3/4 in |
Fastener Length | 8 in |
Drive Size | 1-1/8 in |
Hex Size | 1 1/8 in |
Thread Size | 3/4" |
Dimensional Standards | ASME B18.2.1 |
Minimum Head Width | 0.729 in |
Maximum Head Width | 0.768 in |
Head Height | 0.5 in |
Head Width | 0.768 in |
Minimum Thread Length | 4 63/64 in |
Description
Hex Head Lag Screw, Material Steel, Finish Zinc Plated, Screw Size 3/4 In., Fastener Length 8 in, Threads per Inch 4.5, Thread Style Partially Threaded, Minimum Thread Length 4 63/64 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 1 1/8 in, Head Height 0.5 in, Head Style Hex, Head Width 0.768 in, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .080" x 1-9/16" 18-8 Stainless Steel Hitch Pin Clips 8PK (74964)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 13/64 mm Ht, 100 PK (4CAK8)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 ft, Steel, Grade 8, Plain Finish (2022957)
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0300)
- ZORO SELECT Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0600)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0600)
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Galvanized Hex Hex Drive, 50 PK (37128LG)
- ZORO SELECT Lag Screw, 5/16 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0600)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5040LB)
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Galvanized Hex Hex Drive, 50 PK (37160LG)
- Zoro Select Lag Screws