Shop All Lag Screws
Zoro Select
Lag Screw, 3/4 in, 7 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 10 PK
Mfr # U08450.075.0700
Zoro # G9189223
product price: $73.55
/pk 10, $7.35/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 1-1/8 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08450.075.0700
- Zoro # G9189223
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 3/4 in |
Fastener Length | 7 in |
Drive Size | 1-1/8 in |
Hex Size | 1 1/8 in |
Thread Size | 3/4" |
Minimum Head Width | 0.729 in |
Dimensional Standards | ASME B18.2.1 |
Head Height | 0.5 in |
Maximum Head Width | 0.768 in |
Head Width | 0.768 in |
Description
Hex Head Lag Screws, Material Steel, Finish Hot Dipped Galvanized, Screw Size 3/4 In., Fastener Length 7 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1 1/8 in, Head Height 0.5 in, Head Style Hex, Head Width 0.768 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0200)
- MIDWEST FASTENER 1/2" x 2" 18-8 Stainless Steel Universal Clevis Pins 3PK (74986)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0025)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB77)
- ZORO SELECT Lag Screw, 3/8 in, 1-3/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0175)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 500 PK (314807LHWH)
- ZORO SELECT Lag Screw, 1/2 in, 14 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.050.1400)
- ZORO SELECT Lag Screw, 5/16 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0500)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3140LB)
- ZORO SELECT Lag Screw, 5/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.062.1000)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK (50639)
- Zoro Select Lag Screws