Shop All Lag Screws
This Product is Discontinued
Zoro Select
Lag Screw, 3/4 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 18 PK (Discontinued)
Mfr # B08450.075.1200
Zoro # G2053368
This Product is Discontinued
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 1-1/8 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08450.075.1200
- Zoro # G2053368
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 3/4 in |
Fastener Length | 12 in |
Drive Size | 1-1/8 in |
Hex Size | 1 1/8 in |
Thread Size | 3/4" |
Dimensional Standards | ASME B18.2.1 |
Head Width | 0.768 in |
Minimum Head Width | 0.729 in |
Maximum Head Width | 0.768 in |
Head Height | 0.5 in |
Description
Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 3/4 In., Fastener Length 12 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 1 1/8 in, Head Height 0.5 in, Head Style Hex, Head Width 0.768 in, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.