Shop All Lag Screws
Zoro Select
Lag Screw, 3/4 in, 10 in, Steel, Zinc Plated Hex External Hex Drive, 5 PK
Mfr # U08280.075.1000
Zoro # G1965945
product price: $49.79
/pk 5, $9.96/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 1-1/8 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08280.075.1000
- Zoro # G1965945
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 3/4 in |
Fastener Length | 10 in |
Drive Size | 1-1/8 in |
Hex Size | 1 1/8 in |
Thread Size | 3/4" |
Minimum Thread Length | 6 11/32 in |
Maximum Head Width | 0.768 in |
Head Width | 0.768 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Head Width | 0.729 in |
Head Height | 0.5 in |
Description
Hex Head Lag Screws, Material Steel, Finish Zinc Plated, Screw Size 3/4 In., Fastener Length 10 in, Threads per Inch 4.5, Thread Style Partially Threaded, Minimum Thread Length 6 11/32 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 1 1/8 in, Head Height 0.5 in, Head Style Hex, Head Width 0.768 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (430245-PG)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Aluminum Body, 100 PK (TAC0603-100)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.087.7200)
- PERFORMANCE TOOL 500-Pc Rivet Assortment Set (W5228)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0250)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0100)
- ZORO SELECT Lag Screw, 3/8 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0100)
- ZORO SELECT Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0600)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0400)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (3796L)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Stainless Steel, Hex Hex Drive, 50 PK (50632)
- Zoro Select Lag Screws