Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 400 PK
Mfr # B08450.025.0600
Zoro # G1139387
product price: $92.69
/pk 400, $0.23/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 7/16 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08450.025.0600
- Zoro # G1139387
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 6 in |
Drive Size | 7/16 in |
Hex Size | 7/16 in |
Thread Size | 1/4" |
Minimum Head Width | 0.237 in |
Head Width | 0.26 in |
Minimum Thread Length | 3 49/64 in |
Maximum Head Width | 0.26 in |
Head Height | 0.172 in |
Dimensional Standards | ASME B18.2.1 |
Description
Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 1/4 In., Fastener Length 6 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 3 49/64 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 1000 PK (3132FTFB)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.5x9/16"-12, Steel (EZ-650-10)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, White Steel Pan Head Phillips Drive, 40 PK (35963)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07040.062.0175)
- ZORO SELECT Lag Screw, 1/2 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.050.1200)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0300)
- ZORO SELECT Lag Screw, 1/2 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0500)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0250)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0350)
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0200)
- MIDWEST FASTENER Lag Screw, 5/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01353)
- Zoro Select Lag Screws