Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK
Mfr # U08280.025.0250
Zoro # G3281661
original price:
$15.29
9% off
new price: $13.79
/pk 100, $0.14/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 7/16 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08280.025.0250
- Zoro # G3281661
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 2-1/2 in |
Drive Size | 7/16 in |
Hex Size | 7/16 in |
Thread Size | 1/4" |
Minimum Head Width | 0.237 in |
Maximum Head Width | 0.26 in |
Head Width | 0.26 in |
Dimensional Standards | ASME B18.2.1 |
Head Height | 0.172 in |
Minimum Thread Length | 1 1/2 in |
Description
Hex Head Lag Screw, Material Steel, Finish Zinc Plated, Screw Size 1/4 In., Fastener Length 2 1/2 in, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 1 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37744)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 50 PK (09046)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0250)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0200)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0150)
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Galvanized Hex Hex Drive, 50 PK (37160LG)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0400)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.037.0200)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 6 in, Zinc Plated Hex Hex Drive (A0360240600Z)
- Zoro Select Lag Screws