Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 2000 PK
Mfr # 141607LHW
Zoro # G5048633
product price: $313.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 141607LHW
- Zoro # G5048633
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1 in |
Head Height | .172-.190 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Lag Screw |
SAE or Metric | SAE |
Head Style | Hex |
Description
Hex Head Lag Screws,1/4-10x1 7/,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 11 in L, 5 PK (N01200.050.1100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel 50 PK (68317)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50 (WWG-CPS-037)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 15 PK (63322)
- ZORO SELECT Lag Screw, 1/4 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0500)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0300)
- ZORO SELECT Lag Screw, 3/4 in, 10 in, Steel, Zinc Plated Hex External Hex Drive, 5 PK (U08280.075.1000)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0300)
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0350)
- ZORO SELECT Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0350)
- MIDWEST FASTENER Lag Screw, 5/16 in, 6 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05576)
- Zoro Select Lag Screws