Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 1000 PK
Mfr # 1420LB
Zoro # G4953415
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1420LB
- Zoro # G4953415
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Head Type | Hex |
Meets/Exceeds | ASME B18.2.1 |
Head Style | Hex |
Description
Hex Head Lag Screws,1/4x1 1/4 H,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01210.160.0080)
- PRIME-LINE Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish Single Pack (9220077)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0006)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PTP-25T)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3148LB)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3724LB)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Black Oxide Hex Hex Drive, 200 PK (3748LB)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0600)
- ZORO SELECT Lag Screw, 3/4 in, 10 in, Steel, Zinc Plated Hex External Hex Drive, 5 PK (U08280.075.1000)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0400)
- ZORO SELECT Lag Screw, 5/8 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 10 PK (U08280.062.0800)
- Zoro Select Lag Screws