Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 1-1/4 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK
Mfr # 1420L188
Zoro # G4953950
product price: $19.35
/pk 100, $0.19/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
- Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1420L188
- Zoro # G4953950
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | 18-8 Stainless Steel |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Head Type | Hex |
Grade | 18-8 |
Head Style | Hex |
Description
Hex Head Lag Screws,1/4x1 1/4 HE,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07309)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx2-1/2" L, PK100 (U39350.006.0250)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0100)
- ITW SHAKEPROOF Clevis Pin 3/16 x 1-1/2 LCS ZC (CLPZ-0187-1500/B)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK (5096L188)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK (6280L188)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK (1424L188)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0250)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0500)
- ZORO SELECT Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0300)
- GRIP-RITE Lag Screw, 3/8 in, 8 in, Torx Drive, 50 PK (GRSSHW38850)
- Zoro Select Lag Screws