Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 1000 PK
Mfr # 1424L
Zoro # G4953759
product price: $74.75
/pk 1000, $0.07/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1424L
- Zoro # G4953759
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Head Type | Hex |
Meets/Exceeds | ASME B18.2.1 |
Head Style | Hex |
Description
Hex Head Lag Screws,1/4x1 1/2 H,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0150)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51130.019.0031)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 10 in Shank, 1-3/4 in ID, Steel, Galvanized (N2009-10)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L (931342)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 200 PK (5032L)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 400 PK (3140L)
- ZORO SELECT Lag Screw, 5/16 in, 3/4 in, Steel, Zinc Plated Hex Hex Drive, 700 PK (3112L)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3724LB)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0100)
- ZORO SELECT Lag Screw, 3/4 in, 10 in, Steel, Zinc Plated Hex External Hex Drive, 5 PK (U08280.075.1000)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5 in, Stainless Steel, Hex Hex Drive, 10 PK (50654)
- Zoro Select Lag Screws