Shop All Lag Screws
Zoro Select
Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, Zinc Plated Hex Hex Drive, 50 PK
Mfr # 14SLL
Zoro # G4779063
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 1-1/2 in
- Material 18-8 Stainless Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14SLL
- Zoro # G4779063
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | 18-8 Stainless Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
Hex Head Lag Screws, 1/4X1 1/2 LON,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Cotter Pin, 5/32 in Pin Dia, 25 PK (X1E-CON-PIN-HIT-1500x25)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 3/8 in Sq (WWG-0375-2000GB)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.030.1000)
- BUILDRIGHT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 428 PK (51736)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0300)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 600 PK (3124LB)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5040LB)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.031.0150)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Galvanized Hex Hex Drive, 25 PK (50128LG)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 500 PK (314807LHWH)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01288)
- Zoro Select Lag Screws