Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 9 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 10 PK
Mfr # U08450.050.0900
Zoro # G2098979
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08450.050.0900
- Zoro # G2098979
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 9 in |
Drive Size | 3/4 in |
Hex Size | 3/4 in |
Thread Size | 1/2" |
Maximum Head Width | 0.515 in |
Head Width | 0.515 in |
Dimensional Standards | ASME B18.2.1 |
Head Height | 0.344 in |
Minimum Head Width | 0.482 in |
Description
Hex Head Lag Screws, Material Steel, Finish Hot Dipped Galvanized, Screw Size 1/2 In., Fastener Length 9 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U55410.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38131.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0075)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0600)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0150)
- ZORO SELECT Lag Screw, 5/8 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 10 PK (U08450.062.0800)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0500)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3740LB)
- ZORO SELECT Lag Screw, 1/2 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0150)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 10 PK (35346)
- Zoro Select Lag Screws