Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 6 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK
Mfr # 5096L188
Zoro # G4957100
product price: $85.35
/pk 25, $3.41/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
- Grade 18-8
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5096L188
- Zoro # G4957100
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | 18-8 Stainless Steel |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Head Type | Hex |
Grade | 18-8 |
Meets/Exceeds | ASME B18.2.1 |
Head Style | Hex |
Description
Hex Head Lag Screws,1/2x6 Hex LAG,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.357 in Flange Dia., 0.5 in L, Steel, 50 PK (U69136.016.0120)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNFI20620-025P)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (A0020400700Z)
- L.H. DOTTIE Short Lag Shield, 1/4" Dia, Alloy Steel 100 PK (MA5)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK (6280L188)
- ZORO SELECT Lag Screw, 5/8 in, 3 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK (6248L188)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK (1424L188)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0150)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Black Oxide Hex Hex Drive, 200 PK (3748LB)
- ZORO SELECT Lag Screw, 1/2 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 5 PK (50384L)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Galvanized Hex Hex Drive (05580)
- Zoro Select Lag Screws