Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK
Mfr # U51900.050.0400
Zoro # G9980747
product price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51900.050.0400
- Zoro # G9980747
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 4 in |
Drive Size | 3/4 in |
Hex Size | 3/4 in |
Thread Size | 1/2" |
Minimum Head Width | 0.482 in |
Head Width | 0.515 in |
Head Height | 0.344 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 63 1/2 cm |
Maximum Head Width | 0.515 in |
Description
Hex Head Lag Screws, Material 18-8 Stainless Steel, Finish Plain, Screw Size 1/2 In., Fastener Length 4 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 63 1/2 cm, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Lag Screw, #0, 5 in, Torx Drive, 250 PK (FMLL005B-250)
- AMPG #8-32 x 3/4 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55038)
- ITW BEE LEITZKE 2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS3-046-12N)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 240 PK (B51010.031.0400)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.037.0150)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0500)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 100 PK (U51900.025.0100)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3724LB)
- ZORO SELECT Lag Screw, 1/2 in, 9 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 10 PK (U08450.050.0900)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0250)
- L.H. DOTTIE Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG38212)
- Zoro Select Lag Screws