Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 4-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK
Mfr # U08450.050.0450
Zoro # G2983617
original price:
$15.45
10% off
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08450.050.0450
- Zoro # G2983617
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 4-1/2 in |
Drive Size | 3/4 in |
Hex Size | 3/4 in |
Thread Size | 1/2" |
Dimensional Standards | ASME B18.2.1 |
Minimum Head Width | 0.482 in |
Head Height | 0.344 in |
Maximum Head Width | 0.515 in |
Head Width | 0.515 in |
Minimum Thread Length | 2 3/4 in |
Description
Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 1/2 In., Fastener Length 4 1/2 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 2 3/4 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 2-1/2 in. Masonry Bright Steel Nail T-Head Head 1 lb (212TFMAS1)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2/5 in Wd, 3/5 in Ht, Zinc Plated Steel (N222-182)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464BHT188)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51050.025.0112)
- ZORO SELECT Lag Screw, 3/4 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 2 PK (U08450.075.1200)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.0250)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0100)
- ZORO SELECT Lag Screw, 1/4 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0200)
- ZORO SELECT Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0600)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3740LB)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 8 PK (35383)
- Zoro Select Lag Screws