Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 4-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK
Mfr # 5072LB
Zoro # G4957782
product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5072LB
- Zoro # G4957782
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Head Type | Hex |
Head Style | Hex |
Description
Hex Head Lag Screws,1/2x4 1/2 HE,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Zinc Yellow, 5 mm Ht, 100 PK (M04122.060.0001)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M55010.050.0050)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO8.8)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (U08300.050.0150)
- ZORO SELECT Lag Screw, 1/2 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 10 PK (U08450.050.1000)
- ZORO SELECT Lag Screw, 3/8 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0350)
- ZORO SELECT Lag Screw, 5/8 in, 24 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (62384L)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 600 PK (3124LB)
- ZORO SELECT Lag Screw, 5/8 in, 12 in, Steel, Galvanized Hex Hex Drive, 25 PK (62192LG)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5040LB)
- TOTALTURF 230143 25 Pack; 0.50 x 6 in. Zinc; Hex Head Lag Bolt (TO575340)
- Zoro Select Lag Screws