Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK
Mfr # U08450.050.0300
Zoro # G2505081
original price:
$52.54
63% off
new price: $19.25
/pk 50, $0.39/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08450.050.0300
- Zoro # G2505081
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 3 in |
Drive Size | 3/4 in |
Hex Size | 3/4 in |
Thread Size | 1/2" |
Head Width | 0.515 in |
Maximum Head Width | 0.515 in |
Minimum Head Width | 0.482 in |
Head Height | 0.344 in |
Minimum Thread Length | 2 11/64 in |
Dimensional Standards | ASME B18.2.1 |
Description
Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 1/2 In., Fastener Length 3 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 2 11/64 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 40 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0040)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (901032-11)
- ZORO SELECT Arch Barrel, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1640)
- PRIME-LINE Socket Set Screw 1/4in-20 X 5/16in Grade 18-8 Stainless Steel 10PK (9183660)
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0450)
- ZORO SELECT Lag Screw, 1/2 in, 9 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 10 PK (U08450.050.0900)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0300)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 1000 PK (1424LB)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.031.0400)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Galvanized Hex Hex Drive, 50 PK (37112LG)
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3740LB)
- Zoro Select Lag Screws