Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 150 PK
Mfr # B08450.050.0300
Zoro # G9201211
product price: $42.65
/pk 150, $0.28/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08450.050.0300
- Zoro # G9201211
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 3 in |
Drive Size | 3/4 in |
Hex Size | 3/4 in |
Thread Size | 1/2" |
Head Height | 0.344 in |
Dimensional Standards | ASME B18.2.1 |
Maximum Head Width | 0.515 in |
Minimum Head Width | 0.482 in |
Minimum Thread Length | 2 11/64 in |
Head Width | 0.515 in |
Fastener Length | 3 in |
Description
Hex Head Lag Screws, Material Steel, Finish Hot Dipped Galvanized, Screw Size 1/2 In., Fastener Length 3 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 2 11/64 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated (284930)
- G.L. HUYETT Hitch Pin Rnd Handle 7/8 x 7 ZY (HPL-0875-7000R)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (69491)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK (71306)
- ZORO SELECT Lag Screw, 3/4 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 30 PK (B08280.075.0800)
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.1000)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Galvanized Hex Hex Drive, 50 PK (37112LG)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0250)
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex 1200 PK (1432IC)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Galvanized Hex Hex Drive, 25 PK (50128LG)
- MIDWEST FASTENER Lag Screw, 3/8 in, 8 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01325)
- Zoro Select Lag Screws