Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK
Mfr # U51900.050.0300
Zoro # G9009673
product price: $34.59
/pk 10, $3.46/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 3/4 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51900.050.0300
- Zoro # G9009673
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 3 in |
Drive Size | 3/4 in |
Hex Size | 3/4 in |
Thread Size | 1/2" |
Minimum Head Width | 0.482 in |
Head Width | 0.515 in |
Dimensional Standards | ASME B18.2.1 |
Head Height | 0.344 in |
Maximum Head Width | 0.515 in |
Description
Hex Head Lag Screws, Material 18-8 Stainless Steel, Finish Plain, Screw Size 1/2 In., Fastener Length 3 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Stainless Steel, Plain (N2005-SS-6)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1220)
- GRIP-RITE 2-1/2 in. Masonry Bright Steel Nail T-Head Head 1 lb (212TFMAS1)
- FREEMAN SNRSG92-2WC 15 Degree 2" Wire Collated Galvanized Ring Shank Coil Sidi (SNRSG92-2WC)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.031.0250)
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.031.0150)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK (U51900.037.0600)
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0350)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0125)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0300)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50627)
- Zoro Select Lag Screws