Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 200 PK
Mfr # 5032L
Zoro # G5052063
product price: $106.99
/pk 200, $0.53/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5032L
- Zoro # G5052063
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Head Type | Hex |
Meets/Exceeds | ASME B18.2.1 |
Head Style | Hex |
Description
Hex Head Lag Screws,1/2x2 Hex LA,Package Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (7415SD2-PWR)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/8 in L, Steel Body, 50 PK (TSC1620.1-50)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-8)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 10 PK (N01200.050.0375)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (3796L)
- ZORO SELECT Lag Screw, 5/16 in, 3/4 in, Steel, Zinc Plated Hex Hex Drive, 700 PK (3112L)
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37224L)
- ZORO SELECT Lag Screw, 5/8 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.062.0400)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3140LB)
- ZORO SELECT Lag Screw, 5/8 in, 5 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK (6280L188)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 8 PK (35383)
- Zoro Select Lag Screws