Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK
Mfr # U08280.050.0250
Zoro # G2973573
original price:
$21.89
5% off
new price: $20.79
/pk 50, $0.42/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 3/4 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08280.050.0250
- Zoro # G2973573
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 2-1/2 in |
Drive Size | 3/4 in |
Hex Size | 3/4 in |
Thread Size | 1/2" |
Head Height | 0.344 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Maximum Head Width | 0.515 in |
Minimum Head Width | 0.482 in |
Head Width | 0.515 in |
Description
Hex Head Lag Screw, Material Steel, Finish Zinc Plated, Screw Size 1/2 In., Fastener Length 2 1/2 in, Threads per Inch 6, Thread Style Partially Threaded, Minimum Thread Length 1 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04104.075.0200)
- KIPP Rod End, Steel, Zinc Plated, M10 Thrd Sz, 29 mm Thrd Lg, 62 mm Overall Lg (K0718.101)
- MIDWEST FASTENER 1/4" x 2" 18-8 Stainless Steel Cotterless Hitch Pins 3PK (930044)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB37)
- ZORO SELECT Lag Screw, 1/2 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0500)
- ZORO SELECT Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (U08280.075.0600)
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0800)
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0200)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Galvanized Hex Hex Drive, 25 PK (50128LG)
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0250)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34985)
- Zoro Select Lag Screws