Shop All Lag Screws
This Product is Discontinued
Zoro Select
Lag Screw, 1/2 in, 14 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 35 PK (Discontinued)
Mfr # B08450.050.1400
Zoro # G1200147
This Product is Discontinued
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B08450.050.1400
- Zoro # G1200147
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 14 in |
Drive Size | 3/4 in |
Hex Size | 3/4 in |
Thread Size | 1/2" |
Minimum Head Width | 0.482 in |
Maximum Head Width | 0.515 in |
Head Width | 0.515 in |
Head Height | 0.344 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 13 3/4 in |
Description
Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 1/2 In., Fastener Length 14 in, Threads per Inch 6, Thread Style Fully Threaded, Minimum Thread Length 13 3/4 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.