Shop All Lag Screws
Zoro Select
Lag Screw, 1/2 in, 14 in, Steel, Galvanized Hex Hex Drive, 25 PK
Mfr # 50224LG
Zoro # G5052054
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Standards ASME B18.2.1
- Meets/Exceeds ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50224LG
- Zoro # G5052054
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 14 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Galvanized |
Item | Lag Screw |
Standards | ASME B18.2.1 |
Meets/Exceeds | ASME B18.2.1 |
Head Type | Hex |
Head Style | Hex |
Description
Hex Head Lag Screws,1/2x14 Hex LA,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 35.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060400-010P1)
- LOKSERT Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-201 PKG5)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 11 in L, 5 PK (U04104.062.1100)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.012.0050)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Galvanized Hex Hex Drive, 50 PK (37112LG)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Galvanized Hex Hex Drive, 250 PK (3748LFG)
- ZORO SELECT Lag Screw, 1/2 in, 10 in, Steel, Galvanized Hex Hex Drive, 25 PK (50160LG)
- ZORO SELECT Lag Screw, 5/16 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0100)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/4 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3136LB)
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 400 PK (1456L)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01290)
- Zoro Select Lag Screws