Shop All Lag Screws
This Product is Discontinued
Zoro Select
Lag Screw, 1/2 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 40 PK (Discontinued)
Mfr # B08450.050.1200
Zoro # G1200232
This Product is Discontinued
Key Features
External Hex Drive
Grade 2 Material Grade/Class
Pointed Tip
- System of Measurement Inch
- Drive Size 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08450.050.1200
- Zoro # G1200232
- Country of Origin Multiple
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 12 in |
Drive Size | 3/4 in |
Hex Size | 3/4 in |
Thread Size | 1/2" |
Minimum Head Width | 0.482 in |
Maximum Head Width | 0.515 in |
Dimensional Standards | ASME B18.2.1 |
Head Width | 0.515 in |
Head Height | 0.344 in |
Description
Hex Head Lag Screw, Material Steel, Finish Hot Dipped Galvanized, Screw Size 1/2 In., Fastener Length 12 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 3/4 in, Head Height 0.344 in, Head Style Hex, Head Width 0.515 in, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.