Shop All Traffic Barricades
Zoro Select
Lag Bolts, Steel, Silver
Mfr # COMBO 6
Zoro # G7636927
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With 29NH38, 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42
- Size 6 in L x 27/32 in W x 5/16 in H
- Compatible with Manufacturer Model Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # COMBO 6
- Zoro # G7636927
- UPC # 190735438923
- Country of Origin China
- Category Traffic Barricades
Dimensions
Size | 6 in L x 27/32 in W x 5/16 in H |
Details
Item | Lag Bolts |
Color | Silver |
Material | Steel |
For Use With | 29NH38, 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH40, 29NH41, 29NH42 |
Compatible with Manufacturer Model Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42 |
Compatible Manufacturer Model Number | 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42 |
Description
Lag Bolts, Color Silver, Compatible with Manufacturer Model Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42, Material Steel, Compatible with Grainger Part Number 29NH30, 29NH31, 29NH32, 29NH33, 29NH34, 29NH35, 29NH36, 29NH38, 29NH40, 29NH41, 29NH42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-XL)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0913B/9L)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13656)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size S (7) (99-9-9791-7)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA5)
- ZORO SELECT Chain Link, Polyethylene, Yellow (78246)
- ZORO SELECT Traffic Cone, 42in H, Orange, Polyethylene (45YJ68)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96923)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- ZORO SELECT Telescoping Traffic Cone Bar, ABS, 2 in Dia, 62-1/4 in to 104-3/4 in L, Orange (9XPY3)
- Zoro Select Traffic Safety