Shop All Dock Wheel Chocks
Zoro Select
Lag Bolts, Silver, 6" L, PK4
Mfr # GNR91500-4
Zoro # G6151848
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal w/Zinc Plating
- For Use With Mfr. No. 14101, 14201, 16101, 16201, 16201B, 23500V, 24111, 26111, 24300, 26300, 23500
- Height 6 in
- Color Silver
- Dimensions 6 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GNR91500-4
- Zoro # G6151848
- UPC # 662641885073
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Height | 6 in |
Dimensions | 6 in L |
Outside Diameter | 1/2 in |
Length | 6 in |
Outside Dia. | 1/2 in |
Details
Material | Metal w/Zinc Plating |
For Use With | Mfr. No. 14101, 14201, 16101, 16201, 16201B, 23500V, 24111, 26111, 24300, 26300, 23500 |
Color | Silver |
Item | Lag Bolts |
Includes | (4) 6 in Lag Bolts, (4) Shields, (4) Washers |
Compatible with Manufacturer Model Number | 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000 |
Installation Surface | Concrete |
Compatible with Series | Safety Rider, Safety Rider Vulcanized |
Product Type | Lag Bolt Kit |
Weight | 1.52 lb |
Installation Method | Bolted |
Compatible with Manufacturer Model Number [NEW] | 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000 |
Compatible with Manufacturer Part Number | 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000 |
Compatible Manufacturer Part Number | 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000 |
Compatible Manufacturer Model Number | 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000 |
Description
Lag Bolts, Product Type Lag Bolt Kit, Includes (4) 6 in Lag Bolts, (4) Shields, (4) Washers, Color Silver, Compatible with Manufacturer Model Number 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000, Compatible with Series Safety Rider, Safety Rider Vulcanized, Height 6 in, Installation Surface Concrete, Length 6 in, Material Metal, Zinc, Outside Diameter 1/2 in, Weight 1.52 lb, Installation Method Bolted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- US CARGO CONTROL 1" x 7' Motorcycle Ratchet Strap with Handlebar Strap & S-Hooks (2607SH254LP)
- 3M DBI-SALA Advanced 3-Piece Portable Davit Base (8518005)
- DC CARGO 2in X 12' E-Track Ratchet Straps, 4PK (212RSEF-4)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH27)
- ZORO SELECT Wheel Chock, 10 In W x 6 In H (1GUK3)
- ZORO SELECT Speed Bump Endcap, Black, 6" L x 12" W (GNRS2698BL)
- ZORO SELECT Parking Curb, 72 In, Gray, Polyethylene (1790G)
- ZORO SELECT Concrete Installation Kit, F/72 In Stops (CS-33-KIT-3)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW89)
- ZORO SELECT Laminated Rubber Wheel Chock in Black (3KR79)
- Zoro Select Dock Wheel Chocks