Shop All Dock Wheel Chocks
Zoro Select
Lag Bolts, Silver, 6" L, PK2
Mfr # GNR91500-2
Zoro # G6151857
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal w/Zinc Plating
- For Use With Mfr. No. 14101, 14201, 16101, 16201, 16201B, 23500V, 24111, 26111, 24300, 26300, 23500
- Height 6 in
- Color Silver
- Dimensions 6 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GNR91500-2
- Zoro # G6151857
- UPC # 662641885066
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Height | 6 in |
Dimensions | 6 in L |
Outside Diameter | 1/2 in |
Length | 6 in |
Outside Dia. | 1/2 in |
Details
Material | Metal w/Zinc Plating |
For Use With | Mfr. No. 14101, 14201, 16101, 16201, 16201B, 23500V, 24111, 26111, 24300, 26300, 23500 |
Color | Silver |
Item | Lag Bolts |
Includes | (2) 6 in Lag Bolts, (2) Shields, (2) Washers |
Installation Method | Bolted |
Installation Surface | Concrete |
Compatible with Series | Safety Rider, Safety Rider Vulcanized |
Compatible with Manufacturer Model Number | 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000 |
Product Type | Lag Bolt Kit |
Weight | 0.76 lb |
Compatible with Manufacturer Part Number | 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000 |
Compatible Manufacturer Part Number | 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000 |
Compatible with Manufacturer Model Number [NEW] | 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000 |
Compatible Manufacturer Model Number | 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000 |
Description
Lag Bolts, Product Type Lag Bolt Kit, Includes (2) 6 in Lag Bolts, (2) Shields, (2) Washers, Color Silver, Compatible with Manufacturer Model Number 14101, 14201, 16101, 16201, 16201B, 23500, 23500V, 23501, 23501V, 23502, 23502V, 24111, 24300, 26111, 26300, CG800, CG900, WP1000, Compatible with Series Safety Rider, Safety Rider Vulcanized, Height 6 in, Installation Surface Concrete, Length 6 in, Material Metal, Zinc, Outside Diameter 1/2 in, Weight 0.76 lb, Installation Method Bolted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 in., 500 ft, 7 x 7, Orange Vinyl (33RG44)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB250036)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET47)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- ZORO SELECT Lag Bolts Shields, 3in.L, 3/4in.W, 3/4in.H (29NH38)
- ZORO SELECT Concrete Installation Kit, F/72 In Stops (CS-33-KIT-3)
- ZORO SELECT Wheel Chock, 10 In W x 6 In H (1GUK3)
- ZORO SELECT Anchor Kit, F/1790BX, 1790GX, 1790YX, PK3 (1790KIT)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P543)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 22in.L, Rubber (29NH30)
- VESTIL Plastic Speed Bump with Concrete Hardware, 72" x 10" x 2", Yellow (SB-36)
- Zoro Select Dock Wheel Chocks