Shop All Lab Mixing Accessories
Zoro Select
Ladle, 6 oz., 3-5/8 in., Stainless Steel
Mfr # 58460
Zoro # G4655646
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Handle Length 317.5 mm, 12.5 in
- Bowl Size 3 5/8 in
- Capacity 6 oz
- Product Type Ladle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 58460
- Zoro # G4655646
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Handle Length | 317.5 mm, 12.5 in |
Bowl Size | 3 5/8 in |
Handle Length - Metric | 31.75 cm |
Bowl Length - Metric | 9.21 cm |
Overall Length - Metric | 40.96 cm |
Details
Item | Ladle |
Material | Stainless Steel |
Capacity | 6 oz |
Product Type | Ladle |
Material Grade | 18-8 |
Capacity - Imperial | 6 fl oz |
Capacity - Metric | 177.44 mL |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Description
Ladle, Product Type Ladle, Material Stainless Steel, Material Grade 18-8, Capacity - Imperial 6 fl oz, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Overall Length - Metric 40.96 cm, Capacity - Metric 177.44 mL, Features Not Applicable, Handle Length - Metric 31.75 cm, Bowl Length - Metric 9.21 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- AIR SCIENCE Mobile Ductless Fume Hood (EDU-M-40-A)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Red (513079R)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- CAFRAMO Pitched Blade Propellor (A541)
- Zoro Select Lab Mixing Accessories