Shop All Lab Mixing Accessories
Zoro Select
Ladle, 24 oz., Stainless Steel
Mfr # 58540
Zoro # G4668657
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Capacity 24 oz
- Handle Length 460.38 mm, 18.13 in
- Bowl Size 6 in
- Product Type Ladle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 58540
- Zoro # G4668657
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Handle Length | 460.38 mm, 18.13 in |
Bowl Size | 6 in |
Overall Length - Metric | 61.28 cm |
Bowl Length - Metric | 15.24 cm |
Handle Length - Metric | 46.04 cm |
Details
Material | Stainless Steel |
Item | Ladle |
Capacity | 24 oz |
Product Type | Ladle |
Autoclavable | No |
Sterile/Non-Sterile | Non-Sterile |
Material Grade | 18-8 |
Capacity - Imperial | 24 fl oz |
Capacity - Metric | 709.77 mL |
Description
Ladle, Product Type Ladle, Material Stainless Steel, Material Grade 18-8, Capacity - Imperial 24 fl oz, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Overall Length - Metric 61.28 cm, Capacity - Metric 709.77 mL, Features Not Applicable, Handle Length - Metric 46.04 cm, Bowl Length - Metric 15.24 cm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND ET 740 Laboratory Floc Tester, 4 Station (2419155)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- EAGLE THERMOPLASTICS Weighing Dish, 70mL, 11/16 In. D, PK100 (D63-100)
- SENSOREX pH / RP Smltr (CAL-110)
- ZORO SELECT Urbanti Funnel. 70 mm., PK6 (F14644-0000)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- ZORO SELECT Funnel, 1892mL, Stainless Steel (84780)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- CAFRAMO Anchor Paddle (U055)
- Zoro Select Lab Mixing Accessories