Shop All Pool Ladders
This Product is Discontinued
Zoro Select
Ladder, 4 Steps, 19 13/32 in Step Width (Discontinued)
Mfr # 2ZTP9
Zoro # G1051452
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Steps 4
- Step Material Stainless Steel
- Handrail Height (In.) 31 in
- Top to Bottom Rung (In.) 41 in
- Step Width (In.) 19 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ZTP9
- Zoro # G1051452
- UPC # 190735458280
- Country of Origin China
- Category Pool Ladders
Dimensions
Handrail Height (In.) | 31 in |
Step Width (In.) | 19 13/32 in |
Overall Length (In.) | 72 in |
Details
Item | Ladder |
Number of Steps | 4 |
Step Material | Stainless Steel |
Top to Bottom Rung (In.) | 41 in |
Type | Pool |
Standards | CSA, cUS, RoHS |
Finish | Stainless steel |
Tube Material | AISI-304 Stainless Steel |
Description
Ladder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.