Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
LABORATORY SPOON ELLIPSOSPOON 30CM
Mfr # H36808-0030
Zoro # G4730975
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Ended /Spoon/Spatula
- Capacity 70 mL
- Overall Length 30 cm, 11 13/16 in
- Bowl Size 28 mm x 65 mm/1 7/64 in x 2 9/16 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H36808-0030
- Zoro # G4730975
- Country of Origin Germany
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 30 cm, 11 13/16 in |
Bowl Size | 28 mm x 65 mm/1 7/64 in x 2 9/16 in |
Handle Dia. | 0.31 in, 8 mm |
Size | 30 cm |
Blade Length - Metric | 6.5 cm |
Blade Width - Metric | 2.8 cm |
Handle Diameter - Metric | 0.8 cm |
Overall Width - Metric | 2.8 cm |
Overall Length - Metric | 30 cm |
Handle Length - Metric | 23.5 cm |
Details
Item | Laboratory Spoon with Spatula |
Type | Double Ended /Spoon/Spatula |
Capacity | 70 mL |
Color | Silver |
Material | Stainless Steel |
Product Type | Double Ended Spatula & Spoon |
Material Grade | 304 |
Features | Includes a Spoon End and a Spatula End |
Capacity - Metric | 70 mL |
Number of Functional Sides | 2 |
Coating | Uncoated |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Imperial | 2 9/25 fl oz |
Autoclavable | Yes |
Description
Laboratory Spoon with Spatula, Product Type Double Ended Spatula & Spoon, Material Stainless Steel, Capacity - Imperial 2 9/25 fl oz, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable Yes, Coating Uncoated, Standards Not Applicable, Overall Length - Metric 30 cm, Overall Width - Metric 2.8 cm, Handle Length - Metric 23.5 cm, Capacity - Metric 70 mL, Blade Width - Metric 2.8 cm, Handle Diameter - Metric 0.8 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- CAFRAMO Dispersion Blade (A164)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 30mL (S371206)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-2OZ)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- ZORO SELECT Spoon, Mini Sampler, 0.10ml, PK25 (F36721-0010)
- ZORO SELECT Tapered Micro Spatula, PK2 (H36700-0000)
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- ZORO SELECT SS SPOON 18 CM L 2 PKG QTY BEL, PK2 (H36729-0018)
- ZORO SELECT SS SPOON 21 CM L, QTY BEL, PK2 (H36729-0021)
- A2Z SCILAB Double Ended Lab Spatula, Square & Round Angled End 8" (A2Z-ZR102)
- Zoro Select Lab Utensils