Shop All PVC Tubing
Zoro Select
Laboratory Grade PVC Tubing, 3/16" ID x 5/16" OD x 50 Ft. L
Mfr # ZUSA-HT-1125
Zoro # G4424124
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.625 in
- Max. Pressure 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1125
- Zoro # G4424124
- UPC # 193005140106
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 50 ft |
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055C)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-CP)
- ZORO SELECT 1" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ6)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 17)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU4)
- ZORO SELECT PVC Tubing (ZUSA-HT-6558)
- ZORO SELECT Tubing, 7/8 I.D., 100 ft., Clear, Flexible (4EGW2)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2208)
- ZORO SELECT Tubing, 5mm IDx8mm OD, 100 Ft, Natural (806FH4)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1367)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7300-16X25)
- Zoro Select Tubing