Shop All PVC Tubing
Zoro Select
Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 50 Ft. L
Mfr # ZUSA-HT-1123
Zoro # G4424167
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1123
- Zoro # G4424167
- UPC # 193005140083
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 7/16 in |
Bend Radius | 7/16 in |
Outside Diameter | 3/16 in |
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Pro Pex Cutter, PE Material Application (25880)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater with Pump (REP199eP)
- ZORO SELECT Tubing, Silicone, 1-1/4" I.D., 1-1/2" O.D. (ZUSA-HT-3196)
- SHARKBITE PEX MANIFOLD 6PORT 1/2"" (22788A)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (806FJ7)
- ZORO SELECT Clear PVC Tubing -3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-104)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-64)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3558)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-1219)
- ZORO SELECT Tubing, 65 psi at 70F, 100 ft., Shore A73 (4HL96)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 50 ft. (K7160-20)
- Zoro Select PVC Tubing