Shop All PVC Tubing
Zoro Select
Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 25 Ft. L
Mfr # ZUSA-HT-1139
Zoro # G4424115
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1139
- Zoro # G4424115
- UPC # 193005140250
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 25 ft |
Tube Bend Radius | 7/16 in |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Bend Radius | 7/16 in |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb (904)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- RIDGID Pipe Cutter, Wide Roll (202)
- OAKBROOK COLLECTION Faucet Handle Clear (RP 13090)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-1146)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1782)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU5)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2208)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-59)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3084)
- PROFESSIONAL PLASTICS Tygon 2475 Tube Acg 00017, 0.250 ID X .375 OD X 50 FT [Each] (TTY2475.250XX.37550FT)
- Zoro Select PVC Tubing