Shop All PVC Tubing
Zoro Select
Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 100 Ft. L
Mfr # ZUSA-HT-1107
Zoro # G4423948
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness 55A
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1107
- Zoro # G4423948
- UPC # 193005139902
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 7/16 in |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Overall Length | 100 ft |
Bend Radius | 7/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 1/2 In. x 4 In. Welded Steel Galvanized Nipple (10406)
- BECK 1" x 7-1/2" Black Pipe Nipple Sch 40 (0330026204)
- LEGEND VALVE 3/4 T-541 NO LEAD SILLCOCK (107-175NL)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- ZORO SELECT PVC Tubing (ZUSA-HT-6504)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-150200)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2980)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2162)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-103)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X25)
- Zoro Select PVC Tubing