Shop All PVC Tubing
Zoro Select
Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 10 Ft. L
Mfr # ZUSA-HT-1155
Zoro # G4424194
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1155
- Zoro # G4424194
- UPC # 193005140434
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 10 ft |
Tube Bend Radius | 7/16 in |
Bend Radius | 7/16 in |
Outside Diameter | 3/16 in |
Inside Diameter | 1/8 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Temporary Strainer, Cone Style, 2 In, SS (TC1VH1W-A4A)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-50-6-EXT)
- ZORO SELECT Water Heater Element (TG2257 430051)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H220)
- ZORO SELECT Tubing, 5/16In IDx1/2 In OD, 250Ft, Natural (806FH1)
- ZORO SELECT Tubing, 8mm ID x 12mm OD, 250 Ft, Natural (806FJ1)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-244)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-249)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-22)
- WATTS Hose Fuel 3/32Idx3/16Od (FH316332100R)
- Zoro Select PVC Tubing