Shop All PVC Tubing
Zoro Select
Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L
Mfr # ZUSA-HT-1110
Zoro # G4424097
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1110
- Zoro # G4424097
- UPC # 193005139940
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 100 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Pipe Insulation, 6 ft L, Steel, Charcoal, 1 in Copper, 34 in IPS PVC, 118 in AC Tubing Pipe (31180U/PR38118UW)
- ANZZI Heavy Rainfall Stainless Steel Shower Bar with Hand Sprayer in Polished Chrome (SH-AZ101CH)
- LEGEND VALVE 1-1/2 X 1 BLACK RED. COUPLING (350-541)
- PARKER Straight Adapter, Steel, 5/8 x 3/4 in (10-3/4 F5OG-S)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1227)
- ZORO SELECT Latex Tubing, 1/16" dia. Inside (ZUSA-HT-1362)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2182)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2229)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-109)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-42)
- DEFLECTO HOSE VINYL WHITE 3""X8' (CPH38W)
- Zoro Select PVC Tubing