Shop All PVC Tubing
Zoro Select
Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L
Mfr # ZUSA-HT-1158
Zoro # G4424937
original price:
$16.81
40% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1158
- Zoro # G4424937
- UPC # 193005140465
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 10 ft |
Bend Radius | 5/8 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cap, Zinc Stl, CompxMale SAE, 5/8x1-14In (10 FNL-S)
- MOEN Handle Cap Kit (114324WR)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N010034)
- DELTA HydraChoice(R) Body Spray Rough (R50200)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2240)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-2220)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2208)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2112)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1141)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-107)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- Zoro Select PVC Tubing