Shop All PVC Tubing
Zoro Select
Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 2 Ft. L
Mfr # ZUSA-HT-1802
Zoro # G4424465
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.625 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1802
- Zoro # G4424465
- UPC # 193005147624
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 2 ft |
Tube Bend Radius | 25/32 in |
Overall Length | 2 ft |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
Bend Radius | 25/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS 1/2" Valve Repair Kit 12"L, 410 Series (410-183)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.5)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BL)
- ZSI Beta Clamps, Standard, 1 In Pipe, AL (S5021S-AL)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1782)
- ZORO SELECT Tubing, 7/8 I.D., 100 ft., Clear, Flexible (4EGW2)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1222)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 100 Ft. L (ZUSA-HT-11)
- ZORO SELECT Tubing, 55 psi at 70F, 100 ft., Shore A73 (4HL97)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-67)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00036)
- Zoro Select PVC Tubing