Shop All PVC Tubing
Zoro Select
Laboratory Grade PVC Tubing, 1" ID x 1-1/4" OD x 5 Ft. L
Mfr # ZUSA-HT-1790
Zoro # G4426206
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Wall Thickness 0.125 in
- Max. Pressure 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1790
- Zoro # G4426206
- UPC # 193005147488
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Tube Length | 5 ft |
Tube Bend Radius | 1 3/16 in |
Overall Length | 5 ft |
Bend Radius | 1 3/16 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 80 (40802)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-01)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-1226)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3173)
- ZORO SELECT Tubing, 45 psi at 70F, 100 ft., Shore A73 (4HL98)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear, Inside Dia.: 1/4 in (1530-250500)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-1171)
- KURIYAMA Tubing, Clear, Shore A 73, 1/8" I.D. (K010-0204X100G)
- Zoro Select PVC Tubing