Shop All Lab Ovens
Zoro Select
Laboratory Bench Oven, 6.6 cu. Ft, 230V
Mfr # 5DNZ5
Zoro # G3334941
product price: $3,405.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,405.99
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) 0 Degrees to 287 Degrees
- Temp. Range Ambient to 225 Degrees C
- Capacity 6.6 cu ft
- Capacity (Cu.-Ft.) 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNZ5
- Zoro # G3334941
- Country of Origin United States
- Category Lab Ovens
Dimensions
Overall Height | 24 in |
Overall Width | 33 in |
Overall Depth | 35 1/2 in |
Chamber Height | 19.75 in |
Inside Usable Dimensions | 25.5 x 20 x 22.5" |
Manufacturers Warranty Length | 18 mo |
Chamber Width | 25.5 in |
Chamber Depth | 22.5 in |
Overall Dimensions | 33 x 24 x 35.5" |
Interior Height | 20 in |
Interior Width | 25 1/2 in |
Interior Depth | 22 1/2 in |
Description
Laboratory Bench Oven, Convection Type Forced Air, Temp. Range (C) 0 Degrees to 287 Degrees , Temp. Range (F) 25 Degrees to 550 Degrees , Overall Height 24 in, Overall Width 33 in, Overall Depth 35 1/2 in, Temp. Accuracy +/-0.5 C, Chamber Height 19.75 in, Chamber Width 25.5 in, Chamber Depth 22.5 in, Amps 12.5 A, Hz 50/60, Voltage 230V AC, Watts 3,000 W, Capacity (Cu.-Ft.) 6.6, Capacity (ML) 186,000, Programmable Yes, Temp. Recovery Time 1 to 3 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #13, 4/pk, 4PK (259100-13)
- HYDRION Test, 0-2,000 ppm Peracetic Acid, PK300 (PAA-2000)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- HARDIN Stainless Steel Tabletop Melting Furnace with 3kg Crucible 110 Volt 1.5KW (HD-2343SS)
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30 PLUS)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Mechanical Convec (51028123)
- MEMMERT Oven, 1.1 cu. ft., 1600W, Natural Gravity (UN 30PLUS, 230V)
- BEING SCIENTIFIC Drying Oven, 3,200 W, Forced Air (BOF-400T)
- Zoro Select Lab Heaters