Shop All Identification Labels
Zoro Select
Label, White, Thermal Transfer Paper, PK4, Width: 4"
Mfr # 22D091
Zoro # G6128683
original price:
$83.59
5% off
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermal Transfer Paper
- Width 4"
- Height 2"
- Standards Meet and Surpass ANCI Grade C
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22D091
- Zoro # G6128683
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 2" |
Length | 2" |
Core Dia. | 3 in |
Label Width | 4 in |
Label Height | 2 in |
Description
Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 4, Label Material Thermal Transfer Paper, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Small, 12pk (16-564/S)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 470Y33 (470Y33)
- BRADY Ultra Reflective Letter, D, PK10 (3010-D)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670546)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK100 (8XCV1)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- ZORO SELECT Thermal Transfer Printer Labls, 4x3in, PK4 (35YP12)
- ZORO SELECT Eye Wash/Shower Inspec. Record Tag, PK25 (30ZC73)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14 (35YP14)
- ZORO SELECT Plant Safety Label, 3-1/2 In. H, PK10 (3XJU4)
- VNM SIGNMAKER Label Tape, Black, 4in W, For Mfr No. VnM4, REFBK-3102 (REFBK-3102)
- Zoro Select Safety Labels