Shop All Identification Labels
Zoro Select
Label, White, Direct Thermal Paper, PK4
Mfr # 22D107
Zoro # G7523871
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Direct Thermal Paper
- Width 4"
- Height 6"
- Standards Meet and Surpass ANCI Grade C
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22D107
- Zoro # G7523871
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Length | 6" |
Core Dia. | 3 in |
Label Height | 6 in |
Label Width | 4 in |
Description
Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Label Material Direct Thermal Paper, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Pink Camo Frame, Gray, Gray Scratch-Resistant (15342)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034BL)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10 (DL148BTB10)
- TILLMAN Cotton Welding Jacket (6230DH4X)
- ZORO SELECT Thermal Transfer Printer Labls, 4x3in, PK4 (35YP12)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- ZORO SELECT Eye Wash/Shower Inspec. Record Tag, PK25 (30ZC73)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP17 (35YP17)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT6 (3VCT6)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14 (35YP14)
- NMC Safety Begins With Teamwork Hard Hat Emblem, Pk25 (HH60)
- Zoro Select Identification Labels